Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1S1F Square D Transformers, Dry Sealed Transformer, 240x480V,
MFG Item Number
530439

1S1F Square D Transformers, Dry Sealed Transformer, 240x480V,

MFG Item Number
530439
Item Number
1S1F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
1S1F
Dry Sealed Transformer, 240x480V,

Series Information

Specifications

Specifications
Manufacturer Part Number 530439
Manufacturer Square D
Family Series Square D Transformers
Description Dry Sealed Transformer, 240x480V, 1-Phase, 1kVA, Wall Mount, NEMA 3R
Phase 1
Type Dry Sealed
VA Rating 1,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 23.085 lbs
Gross Weight 24.135 lbs
Alternatives
Q1C0LEKB
Q1C0LEKB
Hammond Power Solutions Transformers, HPS Titan Series