Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 530439 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Transformers |
| Description | Dry Sealed Transformer, 240x480V, 1-Phase, 1kVA, Wall Mount, NEMA 3R |
| Phase | 1 |
| Type | Dry Sealed |
| VA Rating | 1,000 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| Mounting | Wall |
| NEMA Rating | NEMA 3R |
| Approvals | CSA, UL |
| Net Weight | 23.085 lbs |
| Gross Weight | 24.135 lbs |