1SAP535100R0001
ABB Human Machine Interface, CP600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SAP535100R0001 ABB Human Machine Interface, CP600 Series, CP635 CLR TOUCH 7in. CP600 HMI PNL
MFG Item Number
1SAP535100R0001

1SAP535100R0001 ABB Human Machine Interface, CP600 Series, CP635 CLR TOUCH 7in. CP600 HMI PNL

MFG Item Number
1SAP535100R0001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Human Machine Interface, CP600 Series
Item #
1SAP535100R0001
CP635 CLR TOUCH 7in. CP600 HMI PNL

CP600 Series Information

  • TFT 65536 Color Touch Screens
  • Clock/Calendar
  • Ethernet Interface w/ Switch
  • IP66 Front Plate
  • Up to Four Physical Protocols in Parallel
The robust CP600 HMI, with screen sizes from 4.3” to 15” widescreen or standard aspect ratio, provides high visualization performance, versatile communication and representative design for machines and systems. This range includes 7” control panels in sanitary design, which withstand e.g. the demanding cleaning procedures for food production.

  • USB Host Interfaces
  • Robust Aluminum Case
  • Scalable Vector Graphics
  • Gateway Functionality; Data Transfer Function to Convert between Protocols and Interfaces.
  • Remote Access Options

Specifications

Specifications
Manufacturer Part Number 1SAP535100R0001
Manufacturer ABB
Product Series CP600
Family Series ABB Human Machine Interface, CP600 Series
Description CP635 CLR TOUCH 7in. CP600 HMI PNL
Display Size 7 "
Display Type Color TFT
Touch Screen Yes
Communication Ethernet, Serial
USB Ports (2) USB 2.0
Ethernet Ports (2) RJ-45
Serial Ports (1) RS-232/RS-422/RS-485
PCMCIA No
Screen Resolution 800 x 480
Touch Region Resolution 16 x 9
Brightness (cd/m2) 300
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Aluminum (Unpainted)
Form Factor PANELVIEW
DC Voltage 24 VDC
Operating System Windows CE
User Memory 128 MB
Expandable SD Card, USB Disk
Drivers Ethernet, Serial RS-232/RS-422/RS-485
Protection Rating IP20, IP66
Operating Temperature 32-122 °F
Approvals CE, CSA, cULus, EAC
Net Weight 2.425 lbs
Gross Weight 2.785 lbs