Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SFA616915R1005 ABB Switches, Nameplate, E-STOP, 70mm, Yellow
MFG Item Number
1SFA616915R1005

1SFA616915R1005 ABB Switches, Nameplate, E-STOP, 70mm, Yellow

MFG Item Number
1SFA616915R1005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
1SFA616915R1005
Nameplate, E-STOP, 70mm, Yellow

Series Information

Specifications

Specifications
Manufacturer Part Number 1SFA616915R1005
Manufacturer ABB
Family Series ABB Switches
Description 70 mm diameter legend plate for emergency stop. Black text on yellow plastic with text Emergency Stop
Legend Emergency Stop
Hole Size 22 mm
Shape Round
Net Weight 0.0063 lbs
Gross Weight 0.01 lbs