Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA010050R0000 Jokab Safety Safety Relays, SENTRY SSR10 24VDC
MFG Item Number
2TLA010050R0000
2TLA010050R0000 Jokab Safety Safety Relays, SENTRY SSR10 24VDC
MFG Item Number
2TLA010050R0000
Specifications
Specifications
| Manufacturer Part Number |
2TLA010050R0000 |
| Manufacturer |
ABB Safety |
| Family Series |
Jokab Safety Safety Relays |
| Description |
Manual or automatic reset selectable by switch on front. |
| Net Weight |
0.475 lbs |
| Gross Weight |
0.591 lbs |
2TLA010050R0000
Jokab Safety Safety Relays