1SNA150043R0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SNA150043R0000 Entrelec Terminal Blocks, Din Rail, 35mmWx15mmHx1 Meter, Perf,
MFG Item Number
1SNA150043R0000

1SNA150043R0000 Entrelec Terminal Blocks, Din Rail, 35mmWx15mmHx1 Meter, Perf,

MFG Item Number
1SNA150043R0000
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
1SNA150043R0000
Din Rail, 35mmWx15mmHx1 Meter, Perf,

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA150043R0000
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Description Din Rail, 35mmWx15mmHx1 Meter, Perf, DIN3, Sperforated/Slotted, 6.2mm WSl Slot, Galvanized Steel, PR5 TS35/CF6
Length 1 m
Perforated Yes
Channel Width 24 mm
Composition Steel
Width 35 mm
Height 15 mm
Net Weight 1.37 lbs
Gross Weight 1.4 lbs