1SNK505210R0000
ABB Terminal Blocks, SNK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SNK505210R0000 ABB Terminal Blocks, SNK Series, Terminal Block, 5.2mm, Gry, ZS4-D2,
MFG Item Number
1SNK505210R0000

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1SNK505210R0000 ABB Terminal Blocks, SNK Series, Terminal Block, 5.2mm, Gry, ZS4-D2,

MFG Item Number
1SNK505210R0000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, SNK Series
Item #
1SNK505210R0000
Terminal Block, 5.2mm, Gry, ZS4-D2,

SNK Series Information

  • Maintenance & trouble shooting operations are minimized thanks to our anti‑release system
  • High density capacity screw clamp connection can fit up to two conductors per clamp which offers extended possibilities in electrical cabinets
  • 50% faster assembly time
  • Excellent marker visibility
The SNK series screw clamp terminal blocks offer rationalized functions and accessories while serving a large scope of applications.

Specifications

Specifications
Manufacturer Part Number 1SNK505210R0000
Manufacturer ABB
Product Series SNK
Family Series ABB Terminal Blocks, SNK Series
Description Terminal Block, 5.2mm, Gry, ZS4-D2, Double Deck, Dual Circuit
Type Double-Deck Block
Spacing 5.2 mm
Current Rating 20 A
UL Voltage 300 VAC
Wire Size Range 12 AWG
CSA Voltage 300 VAC
IEC Voltage 800 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.0312 lbs
Gross Weight 0.5 lbs
Alternatives
2002-2201
2002-2201
Wago Terminal Blocks, 2002 Series