1SNK506150R0000
ABB Terminal Blocks, SNK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SNK506150R0000 ABB Terminal Blocks, SNK Series, Ground Terminal Block, 6mm, Grn/Ylw,
MFG Item Number
1SNK506150R0000

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1SNK506150R0000 ABB Terminal Blocks, SNK Series, Ground Terminal Block, 6mm, Grn/Ylw,

MFG Item Number
1SNK506150R0000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, SNK Series
Item #
1SNK506150R0000
Ground Terminal Block, 6mm, Grn/Ylw,

SNK Series Information

  • Maintenance & trouble shooting operations are minimized thanks to our anti‑release system
  • High density capacity screw clamp connection can fit up to two conductors per clamp which offers extended possibilities in electrical cabinets
  • 50% faster assembly time
  • Excellent marker visibility
The SNK series screw clamp terminal blocks offer rationalized functions and accessories while serving a large scope of applications.

Specifications

Specifications
Manufacturer Part Number 1SNK506150R0000
Manufacturer ABB
Product Series SNK
Family Series ABB Terminal Blocks, SNK Series
Description Ground Terminal Block, 6mm, Grn/Ylw, ZS6-PE
Type Grounding Block
Number of Circuits 1
Spacing 6 mm
Wire Size Range 10 AWG
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.03 lbs
Gross Weight 0.0337 lbs
Alternatives
2004-1207
2004-1207
Wago Terminal Blocks, 2004 Series