1SNK506213R0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNK506213R0000 ABB Terminal Blocks, Terminal Block, 32A, 800V, Grey

MFG Item Number
1SNK506213R0000

1SNK506213R0000 ABB Terminal Blocks, Terminal Block, 32A, 800V, Grey

MFG Item Number
1SNK506213R0000
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
1SNK506213R0000
Terminal Block, 32A, 800V, Grey

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNK506213R0000
Manufacturer ABB
Family Series ABB Terminal Blocks
Description Terminal Block, 32A, 800V, Grey Triple Deck, ZS4-T3-R1
Type Triple-Deck Block
Number of Circuits 3
Spacing 4 mm
Current Rating 30 A
UL Voltage 300 VAC
Wire Size Range 16 AWG
CSA Voltage 300 VAC
IEC Voltage 800 VAC
Mounting DIN Rail
Protection Rating IP20
Net Weight 0.05 lbs
Gross Weight 0.05 lbs