Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK508911R0000 ABB Miscellaneous, END SECTION ES4-D2-SF1 DARK GREY
MFG Item Number
1SNK508911R0000
1SNK508911R0000 ABB Miscellaneous, END SECTION ES4-D2-SF1 DARK GREY
MFG Item Number
1SNK508911R0000
This item cannot be canceled or returned
Description
END SECTION ES4-D2-SF1 DARK GREY
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
1SNK508911R0000 |
| Description |
END SECTION ES4-D2-SF1 DARK GREY 2.5MM 0.098 IN SPACING |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
1SNK508911R0000
ABB Miscellaneous