Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNL312510R0000 ABB Power Distribution Blocks, DBL Series, Distribution Block, 1-P, 115A, Bx/Bx
MFG Item Number
1SNL312510R0000
1SNL312510R0000 ABB Power Distribution Blocks, DBL Series, Distribution Block, 1-P, 115A, Bx/Bx
MFG Item Number
1SNL312510R0000
Description
Power Distribution Blocks, DBL Series
Distribution Block, 1-P, 115A, Bx/Bx
- Power Distribution Block
- Line/Load Connection: Box Lug
- Composition: Gray Polyamide
- 1 Pole
- Voltage: 1000 Volts AC
Power distribution blocks with 1000 Volts Alternating Current. Includes cover and has a box lug line/load connection. Made of gray polyamide.
Specifications
Specifications
| Manufacturer Part Number |
1SNL312510R0000 |
| Manufacturer |
ABB |
| Product Series |
DBL |
| Family Series |
ABB Power Distribution Blocks, DBL Series |
| Description |
Distribution Block, 1-P, 115A, Bx/Bx Line: (1)2-8AWG+(1)6-14AWG, Load: (6)6-14AWG, IP20/N1, DIN Mnt, DBL125 |
| Number of Poles |
1 |
| AC Voltage |
1,000 VAC |
| Current Rating |
115 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail |
| Line Side Wire Range |
(1) 2-8 AWG, (1) 6-14 AWG |
| Output Wire Range |
(1) 6-14 AWG |
| Cover Included |
Yes |
| Composition |
Polyamide |
| Color |
Gray |
| Approvals |
UL |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.3019 lbs |
1SNL312510R0000
ABB Power Distribution Blocks, DBL Series