Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SVR360763R1001 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Power Supplies |
| Description | The CP-C.1 24/20.0 is a power supply from the CP-C.1 range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-300 V DC, rated input voltage is 110-240 V AC. The rated output power is 480 W, rated output current is |
| Power | 480 W |
| Nominal Input Voltage | 240 VAC |
| AC Voltage | 240 VAC |
| Input Frequency | 60 Hz |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 20 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Operating Temperature | -13-140 °F |
| Net Weight | 3.575 lbs |
| Gross Weight | 3.77 lbs |