1SVR405611R0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR405611R0000 ABB Relays, CR-M Series, CR-M024AC2 PLUGGABLE INTERFACE REL.
MFG Item Number
1SVR405611R0000

1SVR405611R0000 ABB Relays, CR-M Series, CR-M024AC2 PLUGGABLE INTERFACE REL.

MFG Item Number
1SVR405611R0000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, CR-M Series
Item #
1SVR405611R0000
CR-M024AC2 PLUGGABLE INTERFACE REL.

CR-M Series Information

  • 4 Different Coil Voltages ‑ DC Versions: 12 V, 24 V ‑ AC Versions: 24 V, 230 V
  • 4 C/O Contacts (6 A) Optionally Equipped with Gold Contacts
  • Removeable, Integrated Test Button for Manual Actuation, Locking of the Output Contacts
  • Logical or Standard Sockets with Cadmium‑Free Contact Material
  • Pluggable Functional Modules
CR‑M consists of a pluggable relay, socket, holder and/or functional module. It is available worldwide and can be used for a wide variety of applications. The CR‑M components come with safeguards such as a test button, overvoltage and reversible polarity protection.

Specifications

Specifications
Manufacturer Part Number 1SVR405611R0000
Manufacturer ABB
Product Series CR-M
Family Series ABB Relays, CR-M Series
Description Relay, DPDT, 12A, 24VAC, CD-M024AC2, PT L70 524
Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Termination Socket
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VAC
Current Rating 12 A
Comments CR-M024AC2
Net Weight 0.07 lbs
Gross Weight 0.77 lbs
Alternatives
1SVR405611R0100
1SVR405611R0100
ABB Relays, CR-M Series