Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SVR405651R1000 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Relays |
| Description | Relay Socket, DPDT, Screw, Finger- Safe, Std Socket |
| Max Voltage | 250 V |
| Current Rating | 7 A |
| Mounting | DIN Rail |
| Net Weight | 0.115 lbs |
| Gross Weight | 1.46 lbs |