1SVR405611R2000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1SVR405611R2000 ABB Relays, CR-M Series, CR-M120AC2 PLUGGABLE INTERFACE REL.
MFG Item Number
1SVR405611R2000

1SVR405611R2000 ABB Relays, CR-M Series, CR-M120AC2 PLUGGABLE INTERFACE REL.

MFG Item Number
1SVR405611R2000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, CR-M Series
Item #
1SVR405611R2000
CR-M120AC2 PLUGGABLE INTERFACE REL.

CR-M Series Information

  • 4 Different Coil Voltages ‑ DC Versions: 12 V, 24 V ‑ AC Versions: 24 V, 230 V
  • 4 C/O Contacts (6 A) Optionally Equipped with Gold Contacts
  • Removeable, Integrated Test Button for Manual Actuation, Locking of the Output Contacts
  • Logical or Standard Sockets with Cadmium‑Free Contact Material
  • Pluggable Functional Modules
CR‑M consists of a pluggable relay, socket, holder and/or functional module. It is available worldwide and can be used for a wide variety of applications. The CR‑M components come with safeguards such as a test button, overvoltage and reversible polarity protection.

Specifications

Specifications
Manufacturer Part Number 1SVR405611R2000
Manufacturer ABB
Product Series CR-M
Family Series ABB Relays, CR-M Series
Description Relay, DPDT, 12A, 120VAC, CR-M110AC2 , PT L70 615
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Status Indicator No
Nominal Coil Voltage 120 VAC
Safety Guided No
Approvals CCC, CSA, cUR, UR, VDE
Net Weight 0.0725 lbs
Gross Weight 0.77 lbs
Alternatives
1SVR405611R2100
1SVR405611R2100
ABB Relays, CR-M Series