1SVR405613R1000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SVR405613R1000 ABB Relays, CR-M Series, CR-M024DC4 PLUGGABLE RELAY

MFG Item Number
1SVR405613R1000

1SVR405613R1000 ABB Relays, CR-M Series, CR-M024DC4 PLUGGABLE RELAY

MFG Item Number
1SVR405613R1000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CR-M Series
Item #
1SVR405613R1000
CR-M024DC4 PLUGGABLE RELAY

CR-M Series Information

  • 4 Different Coil Voltages ‑ DC Versions: 12 V, 24 V ‑ AC Versions: 24 V, 230 V
  • 4 C/O Contacts (6 A) Optionally Equipped with Gold Contacts
  • Removeable, Integrated Test Button for Manual Actuation, Locking of the Output Contacts
  • Logical or Standard Sockets with Cadmium‑Free Contact Material
  • Pluggable Functional Modules
CR‑M consists of a pluggable relay, socket, holder and/or functional module. It is available worldwide and can be used for a wide variety of applications. The CR‑M components come with safeguards such as a test button, overvoltage and reversible polarity protection.

Specifications

Specifications
Manufacturer Part Number 1SVR405613R1000
Manufacturer ABB
Product Series CR-M
Family Series ABB Relays, CR-M Series
Description Relay, 4PDT, 6A, 24VDC, CR-M024DC4
Coil Voltage 24 VDC
Contacts 4PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Status Indicator No
Nominal Coil Voltage 24 VDC
Safety Guided No
Approvals CCC, CSA, cUR, UR, VDE
Net Weight 0.0725 lbs
Gross Weight 0.77 lbs
Alternatives
RU4S-D-D24
RU4S-D-D24
IDEC Relays, RU Series
RU4S-D24
RU4S-D24
IDEC Relays, RU Series
1SVR405613R1100
1SVR405613R1100
ABB Relays, CR-M Series