Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RU4S-D-D24 IDEC Relays, RU Series, Relay, 4PDT, 6A, 24VDC Coil,
MFG Item Number
RU4S-D-D24
RU4S-D-D24 IDEC Relays, RU Series, Relay, 4PDT, 6A, 24VDC Coil,
MFG Item Number
RU4S-D-D24
Description
Relay, 4PDT, 6A, 24VDC Coil,
AC and DC Coils 10/6/3 Amp Std/Bifur Contacts Two Contact Arrangements UL Recognized E66043 Plug In The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.
RoHS Compliant Non Polarized LED Indicator Included Solder Free Construction Mechanical Flag Indicator Standard Snap On Marking Plate Standard Color Coded Coils Manual Latching Lever Standard Optional Diode Across DC Coils Available Momentary Check Button Available
Specifications
Specifications
Manufacturer Part Number
RU4S-D-D24
Manufacturer
IDEC
Product Series
RU
Family Series
IDEC Relays, RU Series
Description
Relay, 4PDT, 6A, 24VDC Coil, Includes Suppression Diode Across Coil & Latching Lever Operator
Coil Voltage
24 VDC
Contacts
4PDT
Mounting
Plug In
Termination
.110 " Flat Blade
Enclosure
Plastic
Number of Connections
14
Status Indicator
Yes
Push-to-Test
No
Diode
Yes
Material
Gold Silver Alloy on Silver
Nominal Coil Voltage
24 VDC
Current Rating
6 A
Bifurcated Contact
No
Mechanical Latch
Yes
Safety Guided
No
Net Weight
0.075 lbs
Gross Weight
0.075 lbs
RU4S-D-D24
IDEC Relays, RU Series