Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SVR405650R1000 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Relays |
| Description | Relay Socket, Screw Terminals, Standard, DIN Mount, CR-PSS |
| Max Voltage | 250 V |
| Current Rating | 2 A |
| Mounting | DIN Rail |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.84 lbs |