Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SVR427054R0000 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Power Supplies |
| Description | CP-T 24/5.0 Power supply In: 3x400-500VAC Out: 24VDC/5.0A |
| Power | 120 W |
| Nominal Input Voltage | 480 VAC, 575 VAC |
| AC Voltage | 340-575 VAC |
| Input Frequency | 60 Hz |
| Phase | 3 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 5 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | Yes |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | No |
| Overload Protection | No |
| Short Circuit Protection | No |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | CCC, CE, CSA, cULus, cURus, GOST, UL508, UL60950 |
| Net Weight | 1.76 lbs |
| Gross Weight | 1.99 lbs |