OHY125J10
ABB Industrial Accessories, OHY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHY125J10 ABB Industrial Accessories, OHY Series, Operating Handle, Red/Ylw, NEMA 12,
MFG Item Number
OHY125J10

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OHY125J10 ABB Industrial Accessories, OHY Series, Operating Handle, Red/Ylw, NEMA 12,

MFG Item Number
OHY125J10
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHY Series
Item #
OHY125J10
Operating Handle, Red/Ylw, NEMA 12,

OHY Series Information

  • Handle Operator
  • Accent or Main Color of Red
  • Not Defeatable Handle
  • Available in Adapter, Selector, Pistol Handles
  • Sold in Padlockable and Non‑Padlockable
Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.


Specifications

Specifications
Manufacturer Part Number OHY125J10
Manufacturer ABB
Product Series OHY
Family Series ABB Industrial Accessories, OHY Series
Description Operating Handle, Red/Ylw, NEMA 12, Accepts a 10mm Square Shaft
Length 4.92 "
Padlockable Yes
Color Red, Yellow
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Net Weight 0.355 lbs
Gross Weight 0.39 lbs
Alternatives
OHB125J10
OHB125J10
ABB Industrial Accessories, OHB Series
OHY175J10
OHY175J10
ABB Industrial Accessories, OHY Series
OHY95J10
OHY95J10
ABB Industrial Accessories, OHY Series