Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2-DIN-46284-ST-HDS WECO Electrical Connectors Terminal Blocks, Euro-style/ Terminal block with
MFG Item Number
2-DIN-46284-ST-HDS
2-DIN-46284-ST-HDS WECO Electrical Connectors Terminal Blocks, Euro-style/ Terminal block with
MFG Item Number
2-DIN-46284-ST-HDS
Description
Item #
2-DIN-46284-ST-HDS
Euro-style/ Terminal block with
Specifications
Specifications
| Manufacturer Part Number |
2-DIN-46284-ST-HDS |
| Manufacturer |
WECO Electrical Connectors |
| Family Series |
WECO Electrical Connectors Terminal Blocks |
| Description |
Euro-style/ Terminal block with wire protector/ 2 pole, 13 mm pitch |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
11.5 mm |
| Current Rating |
20 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
12 AWG |
| CSA Voltage |
300 VAC |
| Color |
White |
| Wire Entry Position |
Side |
| Mounting |
Surface |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UL |
| Test Socket(s) |
No |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.08 lbs |
2-DIN-46284-ST-HDS
WECO Electrical Connectors Terminal Blocks