Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4002-B WECO Electrical Connectors Terminal Blocks, Euro-style/ Terminal block/ 2 pole
4002-B WECO Electrical Connectors Terminal Blocks, Euro-style/ Terminal block/ 2 pole
Description
Euro-style/ Terminal block/ 2 pole
Specifications
Specifications
| Manufacturer Part Number |
4002-B |
| Manufacturer |
WECO Electrical Connectors |
| Family Series |
WECO Electrical Connectors Terminal Blocks |
| Description |
Euro-style/ Terminal block/ 2 pole |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
12.5 mm |
| Current Rating |
26 A |
| UL Voltage |
400 VAC |
| Wire Size Range |
10 AWG |
| CSA Voltage |
400 VAC |
| Color |
White |
| Wire Entry Position |
Side |
| Mounting |
Surface |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |
4002-B
WECO Electrical Connectors Terminal Blocks