Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2002-3211/1000-411 Wago Terminal Blocks, 2002 Series, TOPJOBS diode terminal block,
2002-3211/1000-411 Wago Terminal Blocks, 2002 Series, TOPJOBS diode terminal block,
Item Number
2002-3211/1000-411
This item cannot be canceled or returned
Description
Terminal Blocks, 2002 Series
Item #
2002-3211/1000-411
TOPJOBS diode terminal block,
Specifications
Specifications
| Manufacturer Part Number |
51179885 |
| Manufacturer |
Wago |
| Product Series |
2002 |
| Family Series |
Wago Terminal Blocks, 2002 Series |
| Description |
TOPJOBS diode terminal block, 1N4007 (P-N between first and second level), rail mount, |
| Type |
Triple-Deck Block |
| Number of Circuits |
3 |
| Spacing |
5.2 mm |
| Current Rating |
20 A |
| UL Voltage |
600 V |
| Wire Size Range |
12 AWG |
| IEC Voltage |
250 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.039 lbs |
2002-3211/1000-411
Wago Terminal Blocks, 2002 Series