2002-800/1000-411

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2002-800/1000-411 Wago Terminal Blocks, TOPJOBS diode plug, 1N4007 (N-P),
MFG Item Number
51220112

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2002-800/1000-411 Wago Terminal Blocks, TOPJOBS diode plug, 1N4007 (N-P),

MFG Item Number
51220112
Item Number
2002-800/1000-411
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2002-800/1000-411
TOPJOBS diode plug, 1N4007 (N-P),

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 51220112
Description TOPJOBS diode plug, 1N4007 (N-P), for 2002 series carrier terminal blocks, 5.2 mm wide, gray
Type Diode Plug
Net Weight 0.0068 lbs
Gross Weight 0.007 lbs