Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2002 Series Information
| Manufacturer Part Number | 51222020 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2002 |
| Family Series | Wago Terminal Blocks, 2002 Series |
| Description | TOPJOBS carrier terminal block, for disconnect, fuse or component plug, rail mount, 2-conductor, 5.2 mm |
| Type | Carrier Block |
| Spacing | 5.2 mm |
| Current Rating | 10 A |
| UL Voltage | 300 V |
| Wire Size Range | 12 AWG |
| CSA Voltage | 600 V |
| IEC Voltage | 400 V |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Partition | No |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.015 lbs |











