Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-1208 Wago Terminal Blocks, 2-conductor shield terminal block

MFG Item Number
20061208

2006-1208 Wago Terminal Blocks, 2-conductor shield terminal block

MFG Item Number
20061208
Item Number
2006-1208
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
2006-1208
2-conductor shield terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 20061208
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor shield terminal block
Type Standard Block
Number of Circuits 1
Spacing 7.5 mm
Current Rating 50 A
UL Voltage 600 V
Wire Size Range 8 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color White
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0381 lbs
Gross Weight 0.038 lbs