Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-511 Wago Terminals, Modular TOPJOBS connector

MFG Item Number
20060511

2006-511 Wago Terminals, Modular TOPJOBS connector

MFG Item Number
20060511
Item Number
2006-511
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, Series
Item #
2006-511
Modular TOPJOBS connector

Series Information

Specifications

Specifications
Manufacturer Part Number 20060511
Manufacturer Wago
Family Series Wago Terminals
Description Modular TOPJOBS connector
Number of Ports 1
Wire Material Copper
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.01 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification