20308-84
Deltrol Controls Relays, 160 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
20308-84 Deltrol Controls Relays, 160 Series, Relay, 3PDT, 13A, 120VAC Coil,
MFG Item Number
20308-84

20308-84 Deltrol Controls Relays, 160 Series, Relay, 3PDT, 13A, 120VAC Coil,

MFG Item Number
20308-84
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 160 Series
Item #
20308-84
Relay, 3PDT, 13A, 120VAC Coil,

160 Series Information

  • AC and DC Coils
  • 5 and 13 Amp Models
  • 3 Contact Configurations
  • Plug In, Side Flange, or Stud Mounting
  • UL/cUL Recognized (E37066)

160 Series general purpose relays from Deltrol Controls are available in several different models to suit your application. These relays feature coils molded in DuPont Rynite® for environmental protection, and fine wire gauge coils are skeined to maintain coil integrity. The coils also feature class F insulation for a temperature tolerance up to 155°C (311°F). 160 series relays also feature a unique armature stop which maintains relay adjustment.

Other models available for order, please see catalog page for details

Specifications

Specifications
Manufacturer Part Number 20308-84
Manufacturer Deltrol Controls
Product Series 160
Family Series Deltrol Controls Relays, 160 Series
Description Relay, 3PDT, 13A, 120VAC Coil, Plug-In
Coil Voltage 120 VAC
Contacts 3PDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 11
Status Indicator No
Push-to-Test No
Diode No
Material Gold Flashed, Silver Cadmium Oxide
Nominal Coil Voltage 120 VAC
Current Rating 13 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.195 lbs
Gross Weight 0.21 lbs
Alternatives
RR3B-UL-AC120
RR3B-UL-AC120
IDEC Relays, RR Series
RR3B-U-AC120
RR3B-U-AC120
IDEC Relays, RR Series
20876-84
20876-84
Deltrol Controls Relays, 268 Series