Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 20982-82 |
|---|---|
| Manufacturer | Deltrol Controls |
| Family Series | Deltrol Controls Relays |
| Description | Relay Socket, DIN/Surface Mount, ST11-PC |
| Number of Connections | 11 |
| Max Voltage | 300 V |
| Current Rating | 10 A |
| Touch Safe | No |
| Mounting | DIN Rail |
| Net Weight | 0.115 lbs |
| Gross Weight | 0.115 lbs |