2042 Series Information
| Manufacturer Part Number | 60347594 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2042 |
| Family Series | Wago Relays, 2042 Series |
| Description | REL |
| Coil Voltage | 18-30 VDC |
| Contacts | 2NO |
| Mounting | Plug In |
| Termination | Socket |
| Enclosure | Plastic |
| Number of Connections | 8 |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Tin Oxide |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 8 A |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | UL |
| Net Weight | 0.0813 lbs |
| Gross Weight | 0.081 lbs |