2042 Series Information
| Manufacturer Part Number | 60347604 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2042 |
| Family Series | Wago Relays, 2042 Series |
| Description | REL |
| Coil Voltage | 24-230 VDC, 24-230 VAC |
| Contacts | 1NO, 1NC |
| Mounting | Plug In |
| Termination | Socket |
| Enclosure | Plastic |
| Number of Connections | 8 |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 24 VAC, 120 VAC, 24 VDC, 125 VDC |
| Current Rating | 5 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | UL |
| Net Weight | 0.1681 lbs |
| Gross Weight | 0.086 lbs |