20602
Mersen Fuseblocks & Holders, CLASS H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

20602 Mersen Fuseblocks & Holders, CLASS H Series, Fuse Block 250VAC 250VDC Class H/K

MFG Item Number
20602

20602 Mersen Fuseblocks & Holders, CLASS H Series, Fuse Block 250VAC 250VDC Class H/K

MFG Item Number
20602
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuseblocks & Holders, CLASS H Series
Item #
20602
Fuse Block 250VAC 250VDC Class H/K

CLASS H Series Information

  • 250 ‑ 600 Volts AC
  • 30‑600 Amps
  • 1‑3 pole
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Class H Fuse Blocks accommodate all Class H power fuses. A choice of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1, 2, or 3‑pole blocks to form multi‑pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin‑plated copper, with a choice of spring reinforced or non‑spring reinforced clips in 30A and 60A.

Videos

Specifications

Specifications
Manufacturer Part Number 20602
Manufacturer Mersen
Product Series CLASS H
Family Series Mersen Fuseblocks & Holders, CLASS H Series
Description Fuse Block 250VAC 250VDC Class H/K 60A 2-Pole Box
Current Rating 60 A
Voltage 250 V
Poles 2
Fuse Type Class H
Class H
Connection Type Box Lug
Mounting Panel Mount
Composition Glass-Filled Polycarbonate
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL, UR
Net Weight 0.45 lbs
Gross Weight 0.45 lbs
Alternatives
F60A2B
F60A2B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
RF60A2B
RF60A2B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
20607
20607
Mersen Fuseblocks & Holders
LFH250602CID
LFH250602CID
Littelfuse Fuseblocks & Holders, LFH Series