Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Wago Terminal Blocks |
|---|---|
| Manufacturer | Wago |
| Manufacturer Part Number | 2090129 |
| Description | Operating tool |
| Type | Operating Tool |
| For Use With | 279 Series |
| Composition | Non-Metallic |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.021 lbs |