Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
264-368 Wago Terminal Blocks, End and intermediate plate
MFG Item Number
2640368

264-368 Wago Terminal Blocks, End and intermediate plate

MFG Item Number
2640368
Item Number
264-368
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
264-368
End and intermediate plate

Series Information

Specifications

Specifications
Manufacturer Part Number 2640368
Manufacturer Wago
Family Series Wago Terminal Blocks
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.0035 lbs
Gross Weight 0.004 lbs