Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51123543 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 4-conductor miniature through tb |
| Type | Miniature Block |
| Number of Circuits | 1 |
| Spacing | 10 mm |
| Current Rating | 20 A |
| UL Voltage | 300 V |
| Wire Size Range | 12 AWG |
| CSA Voltage | 600 V |
| IEC Voltage | 800 V |
| Color | Blue |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Partition | No |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.013 lbs |