209505
Gems Sensors & Controls Pressure Switches, PS71 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

209505

Gems Sensors & Controls Pressure Switches, PS71 Series

209505

Gems Sensors & Controls Pressure Switches, PS71 Series
Pressure Switch,PS71-30-4MNZ-C-HC
MFG Item Number
209505
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, PS71 Series
Item #
209505
Pressure Switch,PS71-30-4MNZ-C-HC

PS71 Series Information

  • 10 to 5000 PSI
  • CE and UL approved
  • SPST or SPDT Switch
These versatile general purpose switches with snap action micro‑switches can be used in a wide range of hydraulic and pneumatic applications. Their proven piston/diaphragm design offers outstanding accuracy over a very wide pressure range with an outstanding 6000 psi proof pressure. Their modular construction allows Gems to offer a large number of standard pressure fittings in two materials as well as numerous electrical ratings and terminations. Users can easily configure this model to meet their needs.
  • 6000 PSI Proof Pressure
  • 9000 PSI Burst Pressure

Specifications

Specifications
Manufacturer Part Number 209505
Manufacturer Gems Sensors & Controls
Product Series PS71
Family Series Gems Sensors & Controls Pressure Switches, PS71 Series
Description Pressure Switch,PS71-30-4MNZ-C-HC
Pressure Range 65-300 psi
Contact Type SPDT
Ambient Temperature 15-185 °F
Seal No
Current Rating 250 VAC, 5 A @ 125 VAC
Connection Port: 1/4 NPT Male
Material Zinc-Plated Steel
Gauge Proof Pressure 500 psig
Net Weight 0.409 lbs
Gross Weight 0.409 lbs