48SINA-G1-20WH
Edwards Signaling Visual Signaling Devices, 48SIN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

48SINA-G1-20WH

Edwards Signaling Visual Signaling Devices, 48SIN Series

48SINA-G1-20WH

Edwards Signaling Visual Signaling Devices, 48SIN Series
Steady Halogen Beacon 24V Dc Amb
MFG Item Number
48SINA-G1-20WH
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Visual Signaling Devices, 48SIN Series
Item #
48SINA-G1-20WH
Steady Halogen Beacon 24V Dc Amb

48SIN Series Information

  • 12 VDC, 24 VAC/VDC, or 120 VAC
  • 6 Lens Colors
  • Variety of Mounting Options
  • 4X Type Enclosure
  • UL; cUL Approvals
The Edwards 48SIN Series AdaptaBeacon steady‑on lights are designed to meet continuous visual signaling requirements. The unique double fresnel lens has been optically engineered to maximize brilliance. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. And, with no moving parts, the lights are immune to shock and vibration. The incandescent lights are available in six colors: red, amber, blue, green, magenta, and clear.

Designed for indoor or outdoor installation. The lights may be direct or 1/2" (13mm) conduit mounted on any plane. However, vertical installation ensures maximum beam width projection. For weatherproof installations units must be mounted vertically with dome up. Use Cat. No. GSK‑KIT gasket kit for weatherproof surface installation of AC models. May be corner mounted indoors using the Cat. No. CBR, corner mount bracket, or wall mounted indoors using the Cat. No. WBR, wall mount bracket.

Ideally suited for applications where a continuous steady‑on incandescent light signal is required or where ambient noise makes audible signals difficult to hear. The 48SIN is used where multiple, smaller, stand‑alone visual signals are required. The gasketed NEMA 4X enclosure ensures installation acceptability in most industrial and commercial locations.

Specifications

Specifications
Manufacturer Part Number 48SINA-G1-20WH
Manufacturer Edwards Signaling
Product Series 48SIN
Family Series Edwards Signaling Visual Signaling Devices, 48SIN Series
Description Steady Halogen Beacon 24V Dc Amb
Operation Continuous
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Amber
Lamp Type Incandescent
Mounting Conduit
Hazardous Location No
Explosion Proof No
Candlepower 2,839
Lamp Wattage 20 W
Current Rating 0.8 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0.57 lbs
Gross Weight 0.84 lbs