F262KDH-01C
Johnson Controls Switches, F262 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
F262KDH-01C Johnson Controls Switches, F262 Series, Air Flow Switch; Liquid Flow Switch
MFG Item Number
F262KDH-01C

F262KDH-01C Johnson Controls Switches, F262 Series, Air Flow Switch; Liquid Flow Switch

MFG Item Number
F262KDH-01C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, F262 Series
Item #
F262KDH-01C
Air Flow Switch; Liquid Flow Switch

F262 Series Information

  • Type 3R (NEMA) Polycarbonate Enclosure Allows Use in Indoor Applications and Provides Dust Protection and Is Approved for Use in a Plenum According to NEC
  • Dependable Dust‑Protected SPDT Snap‑Acting PENN Switch Detects the Presence or Absence of Airflow
  • Large Wiring Space Makes Wiring Convenient and Easily Accessible
  • Easily Accessible Range Adjustment Screw Allows Easy Field Adjustment
The F262 Airflow Switch detects airflow or the absence of airflow by responding only to the velocity of air movement within a duct. The single‑pole, double‑throw (SPDT) control can be wired to open one circuit and close a second circuit for either signaling or interlock purposes. Airflow failure during the normal operation of air handling systems may cause overheating, coil icing, or other conditions that may be detrimental to the equipment.

Specifications

Specifications
Manufacturer Part Number F262KDH-01C
Manufacturer Johnson Controls
Product Series F262
Family Series Johnson Controls Switches, F262 Series
Description Air Flow Switch; Liquid Flow Switch
Sensor Type Paddle
Switch Type SPDT
Approvals CE, UL
Net Weight 0.865 lbs
Gross Weight 1.28 lbs