Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR3B-05 IDEC Relays, RR Series, Socket, DIN/Surface Mount, 11-Blade

MFG Item Number
SR3B-05

SR3B-05 IDEC Relays, RR Series, Socket, DIN/Surface Mount, 11-Blade

MFG Item Number
SR3B-05
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RR Series
Item #
SR3B-05
Socket, DIN/Surface Mount, 11-Blade

RR Series Information

  • Available in Pin and Blade Terminal Styles
  • SPDT through 3PDT, 10A Contacts
  • DIN rail surface and Panel Mount
  • Midget Power Types Relays


Specifications

Specifications
Manufacturer Part Number SR3B-05
Manufacturer IDEC
Product Series RR
Family Series IDEC Relays, RR Series
Description Socket, DIN/Surface Mount, 11-Blade
Number of Connections 11
Max Voltage 300 V
Current Rating 15 A
Touch Safe No
Mounting DIN Rail
Net Weight 0.145 lbs
Gross Weight 0.1463 lbs
Alternatives
70-463-1
70-463-1
Schneider Relays, 788 Series
NDSQ11A
NDSQ11A
ABB Relays
20982-82
20982-82
Deltrol Controls Relays