Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
210-115 Wago Terminal Blocks, Steel Carrier DIN Rail
MFG Item Number
2100115

210-115 Wago Terminal Blocks, Steel Carrier DIN Rail

MFG Item Number
2100115
Item Number
210-115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
210-115
Steel Carrier DIN Rail

Series Information

Specifications

Specifications
Manufacturer Part Number 2100115
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Steel Carrier DIN Rail
Length 2 m
Perforated Yes
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 7.5 mm
Net Weight 1.3889 lbs
Gross Weight 1.389 lbs