Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51110320 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Busbar terminal block 4 mm Square |
| Connection Actuation | Push-In |
| Color | Light Gray |
| Composition | Polyamide |
| Approvals | IEC |
| Net Weight | 0.0786 lbs |
| Gross Weight | 0.079 lbs |