Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
210-196 Wago Terminal Blocks, Aluminum carrier DIN rail
MFG Item Number
2100196

210-196 Wago Terminal Blocks, Aluminum carrier DIN rail

MFG Item Number
2100196
Item Number
210-196
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
210-196
Aluminum carrier DIN rail

Series Information

Specifications

Specifications
Manufacturer Part Number 2100196
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Aluminum carrier DIN rail
Length 2 m
Perforated No
Channel Width 28.2 mm
Composition Aluminum
Width 35 mm
Height 8.2 mm
Net Weight 0.8488 lbs
Gross Weight 0.849 lbs