Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2100722 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Driver Tools |
| Description | Operating tool set with partially insulated shaft; (2.5 x 0.4) mm; (3.5 x 0.5) mm; (5.5 x 0.8) mm |
| Tip Size | 0.4 mm, 0.5 mm, 0.8 mm |
| Shaft Type | Round |
| Tip Style | Slotted |
| Insulated | Yes |
| Comments | 3 pack |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.292 lbs |