2102-1292
Wago Terminal Blocks, 2102 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2102-1292 Wago Terminal Blocks, 2102 Series, End and intermediate plate0.8 mm
MFG Item Number
60368401

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2102-1292 Wago Terminal Blocks, 2102 Series, End and intermediate plate0.8 mm

MFG Item Number
60368401
Item Number
2102-1292
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 2102 Series
Item #
2102-1292
End and intermediate plate0.8 mm

2102 Series Information

Specifications

Specifications
Manufacturer Part Number 60368401
Manufacturer Wago
Product Series 2102
Family Series Wago Terminal Blocks, 2102 Series
Description End and intermediate plate0.8 mm thick, orange
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.005 lbs
Gross Weight 0.003 lbs