Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2102 Series Information
| Manufacturer Part Number | 60368400 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2102 |
| Family Series | Wago Terminal Blocks, 2102 Series |
| Description | End and intermediate plate0.8 mm thick, gray |
| Connection Type | Screwless |
| Composition | Non-Metallic |
| Color | Gray |
| Net Weight | 0.0033 lbs |
| Gross Weight | 0.003 lbs |