2116-1291
Wago Terminal Blocks, 2116 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2116-1291 Wago Terminal Blocks, 2116 Series, End and intermediate plate1 mm

MFG Item Number
60368982

2116-1291 Wago Terminal Blocks, 2116 Series, End and intermediate plate1 mm

MFG Item Number
60368982
Item Number
2116-1291
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2116 Series
Item #
2116-1291
End and intermediate plate1 mm

2116 Series Information

Specifications

Specifications
Manufacturer Part Number 60368982
Manufacturer Wago
Product Series 2116
Family Series Wago Terminal Blocks, 2116 Series
Description End and intermediate plate1 mm thick, gray
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.008 lbs