Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2116 Series Information
| Manufacturer Part Number | 60370801 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2116 |
| Family Series | Wago Terminal Blocks, 2116 Series |
| Description | 2-conductor ground terminal block16 mm_, green-yellow |
| Type | Grounding Block |
| Number of Circuits | 1 |
| Spacing | 12 mm |
| Wire Size Range | 4 AWG |
| Color | Green, Yellow |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, cURus |
| Test Socket(s) | Yes |
| Partition | No |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.089 lbs |






