Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 218 Series
218-102/000-604/997-403
Wago Terminal Blocks, 218 Series
Item Number
218-102/000-604/997-403
This item cannot be canceled or returned
Description
Terminal Blocks, 218 Series
Item #
218-102/000-604/997-403
- 8.1mm High Terminal Strips with Cage Clamp
- Several Clamping Units Can Be Held Open Simultaneously
- East Termination of Stranded Conductors
Specifications
Specifications
| Manufacturer Part Number |
51182863 |
| Manufacturer |
Wago |
| Product Series |
218 |
| Family Series |
Wago Terminal Blocks, 218 Series |
| Description |
THR PCB terminal block |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
2 |
| Connection Actuation |
Locking Slide |
| Pin Spacing |
2.5 mm |
| Length |
2.8 mm |
| UL Voltage |
150 VAC |
| Current Rating |
4 A |
| CSA Voltage |
150 VAC |
| Wire Size Range |
28-20 AWG |
| IEC Voltage |
320 VAC |
| Color |
Black |
| Wire Entry Position |
Side |
| PCB Contact |
THR |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.0019 lbs |
| Gross Weight |
0.002 lbs |
218-102/000-604/997-403
Wago Terminal Blocks, 218 Series