Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2203.0

Altech Terminals

2203.0

Altech Terminals
Ferrule, Ins, 18AWG, Yellow,
MFG Item Number
2203.0
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2203.0
Ferrule, Ins, 18AWG, Yellow,

Series Information

Specifications

Specifications
Manufacturer Part Number 2203.0
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, Ins, 18AWG, Yellow, Industry Std, Single Wire, 14mm OAL, 8mm Strip Length, H1.00/8
Color Light Blue
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.31 "
Length 0.55 "
Number of Wires 1
Wire Size Range 18 AWG
Gross Weight 0.005 lbs
Net Weight 0.005 lbs
Alternatives
2203.0/100
2203.0/100
Altech Terminals