Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2203.0/100 Altech Terminals, 18 Ga x 1.4mm Yel Single Ins Org UL
MFG Item Number
2203.0/100

2203.0/100 Altech Terminals, 18 Ga x 1.4mm Yel Single Ins Org UL

MFG Item Number
2203.0/100
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2203.0/100
18 Ga x 1.4mm Yel Single Ins Org UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2203.0/100
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, Ins, 18AWG, Yellow, Industry Std, Single Wire, 14mm OAL, 8mm Strip Length, H1.00/8
Color Yellow
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.31 "
Length 0.55 "
Number of Wires 1
Wire Size Range 18 AWG
Gross Weight 0.0001 lbs
Net Weight 0.0001 lbs
Alternatives
2203.0
2203.0
Altech Terminals